Shop All File Holders
Lorell
Office Drawer Modern Pulls, Modern, PK2
Mfr # LLR34346
Zoro # G3451642
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawer Pull
- Color Silver
- Width 5.9 in
- Height 1.1 in
- Includes Laminate Drawer Transitional Pulls, 4 x Handle Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR34346
- Zoro # G3451642
- Country of Origin China
- Category File Holders
Dimensions
Width | 5.9 in |
Height | 1.1 in |
Depth | 0.6 in |
Details
Item | Office Drawer Modern Pulls,Modern,PK2 |
Type | Drawer Pull |
Color | Silver |
Includes | Laminate Drawer Transitional Pulls, 4 x Handle Screws |
Material | Aluminum Alloy |
Style | Modern |
Compatibility | Lorell Essentials Series Pedestals, Lorell Chateau Series Lateral Files |
Assembly Required | Yes |
Description
Office Drawer Modern Pulls,Modern,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- DUCK BRAND Bubble Pouch Mailers, No Color, 20PK (DUC285741)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- OIC Note Holder, Magnetic, 3-9/10"Wx1/2"Dx2-2/5"H, White (OIC92551)
- LORELL Wire Mobile Mail Cart, 99.21 Lb Capacity (LLR84857)
- LORELL SliderVinylGray, PK4 (LLR49326)
- LORELL Lorell Desktop File Sorter (LLR80659)
- LORELL Single Stacking Letter TrayDesktop (LLR80654)
- LORELL Office Drawer Transitional Pulls, Blk, PK2 (LLR34345)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- ESSELTE PENDAFLEX Desk File-Sorter- Daily- A-Z- 11-.75in.x1-.50in.x10in.- Blue-Black (ESS11015)
- Lorell File Holders