Shop All Furniture Glides
Lorell
Nail-in Chair Glides, 16PK
Mfr # LLR49327
Zoro # G704851271
product price: $12.35
/pk 16, $0.77/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR49327
- Zoro # G704851271
- UPC # 35255423274
- Country of Origin United States
- Category Furniture Glides
Details
Color | Brown |
Description
For simpler protection for your floors, Nail-in Chair Glides combine a dynamic felt tip with a tap-in base that can be used on any wooden chair leg - no matter the shape or size. They protect your floor surfaces from scratches, reduce noise when moving furniture and extend the life of the original furniture glide. Durable glides are easy to install. Simply nail into the bottom of the hair leg, peel the release liner and place the felt tip on the base. With a convex base, the molded felt tip adheres much better than a traditional flat felt pad. If the felt wears out, you simply replace it with a new felt pad (not included) so no new nail holes. Glides are recommended for all hard floor surfaces, wood, ceramic tile, finished concrete and vinyl composition tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 23,000 lbs), Non-Tapered, FLuted (EA0608ENFSGTUTU)
- ANDOVA TILES ANDOVA TILES Homage 4.75" x 5.5" Porcelain Wall & Floor Tile, (ANDHOM430)
- ROSSLARE *REPLACES AT-R271BL* READ ONLY PROX TAG BLACK TWIST RECT W/LASER PRINTING (ROS-AT-ERK-26A-7TB0)
- SPEC Compression Spring, Music Wire, PK10, C09750742500M (C09750742500M)
- LORELL Wraparound Floor Savers, 16PK (LLR49329)
- RICHELIEU 125 in Plastic Wood Steam LightDuty Furniture Caster Black (F43332)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- RICHELIEU AMERICA Richelieu America 235904 0.93 in. TruGuard Metal Base Adjustable Leveling Glide; Pack of 4 (235904)
- MAGIC SLIDERS GLIDE NAI BGE 4PK 3/4"" (45262)
- KIPP Protective Cap Plastic (K0105.16)
- PROSOURCE Glide Swivel Chair 3/4In Brass (FE-51143-PS)
- Lorell Leveling Feet & Pads