Shop All Monitor Mounts & Brackets
Lorell
Monitor Riser, Sit-To-Stand, Black
Mfr # LLR81974
Zoro # G1929562
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 32"
- Height 16"
- Depth 21.5"
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR81974
- Zoro # G1929562
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 32" |
Height | 16" |
Depth | 21.5" |
Overall Width | 32 in |
Minimum Desktop Height | 4 3/4 in |
Maximum Desktop Height | 16 3/4 in |
Height Adjustment Continuity | Continuous |
Tray Width | 23 5/8 in |
Overall Depth | 21 1/2 in |
Tray Depth | 11 5/8 in |
Description
Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 16 3/4 in, Minimum Desktop Height 4 3/4 in, Overall Width 32 in, Overall Depth 21 1/2 in, Desktop Material Medium Density Fiberboard, Desktop Color Black, Weight Capacity 30 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-725)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-ILCO)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor Battery fits MX500 MX650, W15128190003 - 3 Pack (ML12-12F2MP338964)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- LORELL Adjustable Monitor Riser 4" Height x 19.8" Width Desktop Black (99991)
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- LORELL Desk Riser, Adjustable, Gas Lift, 35-1/2"Wx23-1/4"Dx19-1/2"H, BK (LLR99553)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- Lorell Monitor Mounts & Brackets