Shop All Mobile Cabinets
This Product is Discontinued
Lorell
Mobile Strg Cabinet, 4 Drawers, 26-1/2"H (Discontinued)
Mfr # LLR19537
Zoro # G3450111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red/Blue
- Material Steel
- Outside Length 6-1/2"; 9-1/4"
- Outside Height 3"; 5"
- Outside Width 4"; 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR19537
- Zoro # G3450111
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Outside Length | 6-1/2"; 9-1/4" |
Outside Height | 3"; 5" |
Outside Width | 4"; 5" |
Overall Width | 4 in; 5 in |
Overall Height | 3 in; 5 in |
Details
Color | Red/Blue |
Material | Steel |
Item | Stack Bin |
Load Capacity | Not Specified |
Description
Mobile Strg Cabinet,4 Drawers,26-1/2 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.