Shop All Utility Stools
Lorell
Millenia Adjustable Task Stools, Gray
Mfr # LLR80009
Zoro # G3449999
original price:
$173.99
9% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22" to 32"
- Weight Capacity 250 lb.
- Material Chrome
- Backrest Adjustable Back Height
- Features Durable, Adjustable Feet, Adjustable Height, Adjustable Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR80009
- Zoro # G3449999
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Seat Height Range | 22" to 32" |
Height | 50.5" |
Width | 24" |
Depth | 24" |
Details
Color | Gray |
Weight Capacity | 250 lb. |
Material | Chrome |
Backrest | Adjustable Back Height |
Item | Millenia Adjustable Task Stools,Gray |
Features | Durable, Adjustable Feet, Adjustable Height, Adjustable Back |
Seat Color | Gray |
Style | Task Stool |
Description
Millenia Adjustable Task Stools,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- SAFCO Twixt Saddle Seat Stool, Sitting-Height (3005BV)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- GLOBAL INDUSTRIAL 18H Vinyl Padded Stool, Backless, Gray, 2PK (B2222428)
- Lorell Seating