Shop All Utility Stools
This Product is Discontinued
Lorell
Millenia Adjustable Task Stools, Black (Discontinued)
Mfr # LLR80008
Zoro # G3449938
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Seat Height Range 22" to 32"
- Weight Capacity 250 lb.
- Material Chrome
- Backrest Adjustable Back Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR80008
- Zoro # G3449938
- Country of Origin Unknown
- Category Utility Stools
Dimensions
Seat Height Range | 22" to 32" |
Details
Color | Black |
Weight Capacity | 250 lb. |
Material | Chrome |
Backrest | Adjustable Back Height |
Item | Millenia Adjustable Task Stools,Black |
Description
Millenia Adjustable Task Stools,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.