Shop All Utility Stools
Lorell
Mid-century Modern Sled Guest Stool, PK2
Mfr # 42958
Zoro # G2756258
product price: $230.99
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Height 39.8 in
- Material Bonded Leather
- Seat Material Bonded Leather
- Base Style Sled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 42958
- Zoro # G2756258
- UPC # 35255429580
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 39.8 in |
Overall Width | 18.9 in |
Overall Depth | 22.3 in |
Seat Width | 18.75 in |
Seat Height Max. | 17 in |
Details
Color | Tan |
Material | Bonded Leather |
Seat Material | Bonded Leather |
Base Style | Sled |
Seat Color | Tan |
Base Material | Steel |
Application | Reception Area, Office, Guest Room |
Item | Mid-century Modern Sled Guest Stool |
Standards | BIFMA |
Features | Durable, Upholstered, Long Lasting |
Type | Sitting Stool |
Assembled/Unassembled | Assembled |
Style | Guest Stool |
Back Type | Mid Back |
Chair/Seat Type | Guest Chair |
Maximum Recommended Usage Time | 4 hr |
Description
Lorell Mid-century Modern Sled Guest Stool, PK2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21G/W)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- SAFCO Task Stool, 40"H, Black (4296BL)
- GLOBAL INDUSTRIAL All Purpose Scooter Stool, Vinyl, Black (240152BK)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- GLOBAL INDUSTRIAL 24/7 Anti-bacterial 8 Way Adjustable Vinyl Stool - Black (250685BK)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- Lorell Utility Stools