Shop All Desk Chairs
Lorell
Mid-Back Chair Frame, Black
Mfr # 86211
Zoro # G2751893
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Chair Frame
- Overall Length 23.5 in
- Width 25.3 in
- Height 40.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 86211
- Zoro # G2751893
- UPC # 35255862110
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Length | 23.5 in |
Width | 25.3 in |
Height | 40.5 in |
Details
Color | Black |
Item | Mid-Back Chair Frame |
Type | Chair Frame |
Assembled/Unassembled | Unassembled |
Features | Mesh Back, Ergonomic Design, Seat Height Adjustment, Comfortable, Tilt Tension, Adjustable Arms |
Style | Mid Back Chair |
Description
Lorell Mid-Back Chair Frame, Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, King (GP130346)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- LORELL Managerial Chair, Fabric, 18" to 21.66" Height, Adjustable Arms, Black (LLR86802)
- LORELL Managerial Chair, Mesh, Adjustable Arms, Black (LLR40203)
- LORELL Managerial Chair, Fabric, 16-3/4" to 20.88" Height, Flip-Up Arms, Black (LLR59519)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59532)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- Lorell Desk Chairs