Shop All Monitor Mounts & Brackets
This Product is Discontinued
Lorell
Mesh Wire Monitor Stand, 20" Width, Black (Discontinued)
Mfr # LLR84148
Zoro # G3449457
This Product is Discontinued
Key Features
- Height 5.3"
- Width 20"
- Material Steel
- Depth 12"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR84148
- Zoro # G3449457
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 5.3" |
Width | 20" |
Depth | 12" |
Details
Material | Steel |
Color | Black |
Item | Mesh Wire Monitor Stand,20" Width,Black |
Description
Mesh Wire Monitor Stand,20 In. Width,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.