Shop All Task Chairs
Lorell
Mesh Task Chair, 17-3/4" to 21-5/8", Flip-Up Arms, Black
Mfr # LLR60316
Zoro # G3461287
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Flip-Up Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17-3/4" to 21-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60316
- Zoro # G3461287
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-3/4" to 21-5/8" |
Details
Office Chair Style | Task Chair |
Arm Style | Flip-Up Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Breathable Mesh Back |
Caster Type | Dual Wheel |
Item | Task Chair28.1" Width |
Frame Material | Nylon |
Color | Black |
Adjustable | Swivel |
Style | Task Chair |
Description
Task Chair28.1 In. Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- LORELL Leather Executive Chair, Black (LLR90041)
- LORELL Mesh Task Chair (83293)
- LORELL Fabric Task Chair (83111A204)
- LORELL Fabric Task Chair, 18.70", Adjustable Arms, Black (LLR66153)
- LORELL Fabric Task Chair, 18.10" to 21.70", Adjustable Arms, Black, Gray (LLR66125)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- Lorell Task Chairs