Shop All Executive Chairs
Lorell
Mesh Executive Chair, Adjustable Arms, Black
Mfr # LLR85560
Zoro # G3443787
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Back Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR85560
- Zoro # G3443787
- Country of Origin Taiwan, Province of China
- Category Executive Chairs
Dimensions
Overall Height | 46" |
Details
Office Chair Style | Executive Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Nylon |
Back Color | Black |
Backrest | Mesh Back, Upholstered Back, Back Angle Adjustment |
Caster Type | 60mm Casters |
Material | Nylon |
Color | Black |
Frame Material | Aluminum |
Weight Capacity | 250 lb. |
Item | Lorell Executive Desk Chair |
Adjustable | Adjustable |
Style | Executive Desk Chair |
Description
Lorell Executive Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Satin Brass (01HC9001SB1)
- DREAMSEAT Office Chair 1000 with Houston Rockets Logo (XZOC1000-PSNBA30090)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- LORELL Fabric Executive Chair, Open Loop Arms, Black (LLR84552)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- LORELL CHAIR, EXEC, LEATHER (LLR83308)
- LORELL Executive Chair, 17-3/4" to 21-1/2", Fixed Arms, Black (LLR84570)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- LORELL Leather Executive Chair, Contemporary Style, Black (LLR60116)
- HON CHAIR, EXEC, SWIVEL, ARM, BK (BSXVL601VA10)
- Lorell Executive Chairs