Shop All Executive Chairs
Lorell
Mesh Executive Chair, Adjustable Arms, Black
Mfr # LLR84565
Zoro # G3436008
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR84565
- Zoro # G3436008
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 28-1/2" |
Details
Office Chair Style | Executive Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Breathable Mesh Back |
Caster Type | Rolling |
Color | Black |
Item | Executive Mesh Mid-Back Chair,Black Back |
Material | Fabric, Polyurethane |
Weight Capacity | 275 lb. |
Frame Material | Nylon |
Adjustable | Swivel |
Style | Mid Back Executive Chair |
Description
Executive Mesh Mid-Back Chair,Black Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- FLASH FURNITURE HERCULES Series Heavy Duty Black Vinyl Stack Chair with Arms (4-XU-60154-BK-VYL-GG)
- LORELL Leather Executive Chair, Contemporary Style, Black (LLR60116)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome (LLR59502)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- Lorell Office Chairs