Shop All Waiting Room & Guest Chairs
Lorell
Mesh Back Guest Chair
Mfr # 60511
Zoro # G2754158
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Back Material Mesh
- Frame Material Plastic
- Color Black
- Height 33.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 60511
- Zoro # G2754158
- UPC # 35255605113
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Height | 33.6" |
Width | 24.6" |
Depth | 23.9" |
Details
Seat Material | Mesh |
Back Material | Mesh |
Frame Material | Plastic |
Color | Black |
Assembly | Assembled |
Weight Capacity | 275 lb |
Features | Breathable, Glide, Easy Clean, Mesh Back, Versatile, Lightweight, Durable |
Office Chair Style | Guest Chair |
Style | Guest Chair |
Arm Material | Plastic |
Armrest | Yes |
Description
Lorell Mesh Back Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION White Circle Corrugated Plastic Sign (C-36-CIR-White)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Faux Wood (493P47)
- VOLLRATH Strain Relief Bushing, Black (17024-3)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- LORELL BlackGuest Chair, MeshSeat (LLR23100)
- LORELL BlackGuest Chair, 26.1"L35"H, Fixed, LeatherSeat (LLR20019)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- LORELL Reception Side Guest Chair, 23.5"L33"H, MeshSeat (LLR69506)
- FLASH FURNITURE Teak Charlestown Adirondack Chair, Teak Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-TEAK-GG)
- Lorell Waiting Room & Guest Chairs