Shop All Desk Chairs
Lorell
Managerial Chair, Mesh, Adjustable Arms, Black
Mfr # LLR40203
Zoro # G3449490
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Width 20.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR40203
- Zoro # G3449490
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20.50" |
Seat Depth | 18.13" |
Back Height | 21.26" |
Overall Height | 42-1/2" |
Width | 27" |
Height | 42.5" |
Back Width | 19.75" |
Depth | 25.6" |
Description
Mesh Seat/Back Mid-Back Chair,Black Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- LORELL Lorell® Checkerboard Design High-Back Mesh Chair - Black (85560)
- LORELL Mid-Back Chair Frame, Black (86211)
- LORELL High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black (83109)
- LORELL Student Training Chair (69585)
- LORELL Soho High-back Leather Chair (81801)
- FLASH FURNITURE Executive Chair, 19-1/2" to 23" Height, Fixed Arms, Bomber Brown Microfiber (802-BRN-GG)
- Lorell Desk Chairs