Shop All Desk Chairs
Lorell
Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black
Mfr # LLR60115
Zoro # G3448599
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 38-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60115
- Zoro # G3448599
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 38-1/2" |
Width | 25.8" |
Height | 38.5" |
Depth | 29" |
Description
Managerial Leather Mid-Back Chairs,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- KOHLER Turkish Bath Linens Washcloth With Tatami Weave, 13" X 13" (31509-TA-58)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- LORELL Managerial Chair, Fabric, 16-3/4" to 20.88" Height, Flip-Up Arms, Black (LLR59519)
- LORELL Student Training Chair (69585)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- LORELL Managerial Chair, Fabric, Adjustable Arms, Black (LLR40204)
- LORELL CHAIR, MID, MOLDED SEAT, BLK (LLR42172)
- LORELL Mid-Back Chair Frame, Black (86211)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- Lorell Seating