Shop All Desk Chairs
Lorell
Managerial Chair, Leather, 19" to 21-3/4" Height, Fixed Arms, White, Chrome
Mfr # LLR59503
Zoro # G3445920
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 19" to 21-3/4"
- Seat Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR59503
- Zoro # G3445920
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 21-3/4" |
Seat Width | 20" |
Seat Depth | 18.75" |
Back Height | 18" |
Overall Height | 39.4" |
Height | 39.8" |
Seat Height Max. | 21.75" |
Seat Height Min. | 19" |
Width | 25" |
Depth | 24.8" |
Back Width | 17.50" |
Description
Lorell Mid-Back Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, Twin, 69" W, 108" L, PK6 (1A38666)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- REGISTRY Center Stripe Pool Towel 22x44, 12PK (2510POOL2244-BL2)
- LORELL High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black (83109)
- LORELL CHAIR, MID, MOLDED SEAT, BLK (LLR42172)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59532)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- LORELL High Back Chair Frame Black (86212)
- FLASH FURNITURE Contemporary Chair, Leather, 21" Height, Fixed Arms, Black (MEN-DA3439-91-BK-GG)
- Lorell Desk Chairs