Shop All Desk Chairs
Lorell
Managerial Chair, Fabric, 18" to 21.66" Height, Adjustable Arms, Black
Mfr # LLR86802
Zoro # G3446018
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 18" to 21.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR86802
- Zoro # G3446018
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 21.66" |
Seat Width | 20" |
Seat Depth | 18.70" |
Back Height | 19.70" |
Overall Height | 40-1/2" |
Height | 40.5" |
Depth | 25" |
Seat Height Min. | 18" |
Seat Height Max. | 21.66" |
Width | 25" |
Back Width | 20" |
Description
Lorell Mid-Back Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- ELK SIGNATURE Twisted Decorative Object, White (H0047-10984)
- MAGNECOVER Umbrella, 60" Arc Dimension, Black (MUUMB)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- LORELL Student Training Chair (69585)
- LORELL High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black (83109)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- LORELL Managerial Chair, Leather, 19" to 21-3/4" Height, Padded Arms, Black, Chrome (LLR59538)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-226)
- Lorell Seating