Shop All Desk Chairs
Lorell
Managerial Chair, Fabric, 17.70" to 21" Height, Adjustable Arms, Black
Mfr # LLR86209
Zoro # G3449332
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 17.70" to 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR86209
- Zoro # G3449332
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 17.70" to 21" |
Seat Width | 20" |
Seat Depth | 18.70" |
Back Height | 19.70" |
Overall Height | 40-1/2" |
Seat Height Max. | 21" |
Width | 25.3" |
Depth | 23.5" |
Back Width | 20" |
Height | 40.5" |
Seat Height Min. | 17.70" |
Description
Mesh Mid-Back Managerial Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- ALL SEASONS All Seasons Down Alternative Comforter, White, Twin (GP130116)
- LORELL Managerial Chair, Fabric, 16-3/4" to 20.88" Height, Flip-Up Arms, Black (LLR59519)
- LORELL Managerial Chair, Mesh, Adjustable Arms, Black (LLR40203)
- LORELL Lorell® Checkerboard Design High-Back Mesh Chair - Black (85560)
- LORELL High Back Chair Frame Black (86212)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- FLASH FURNITURE Contemporary Chair, Leather, 21-1/2" Height, Fixed Arms, Brown (MEN-DSC01078-BRN-GG)
- Lorell Desk Chairs