Shop All Desk Chairs
Lorell
Managerial Chair, Fabric, 16-3/4" to 20.88" Height, Flip-Up Arms, Black
Mfr # LLR59519
Zoro # G3436470
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Flip-Up Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 16-3/4" to 20.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR59519
- Zoro # G3436470
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 16-3/4" to 20.88" |
Seat Width | 20.50" |
Seat Depth | 16.50" |
Back Height | 20.13" |
Overall Height | 39.6" |
Seat Height Min. | 16.75" |
Width | 27.8" |
Back Width | 20.50" |
Seat Height Max. | 20.88" |
Depth | 28" |
Height | 39.6" |
Description
Flipper Arm Mid-Back Chair,Fabric Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59532)
- LORELL CHAIR, MID, MOLDED SEAT, BLK (LLR42172)
- LORELL High Back Chair Frame Black (86212)
- LORELL Managerial Chair, Leather, 19" to 21-3/4" Height, Padded Arms, Black, Chrome (LLR59538)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- Lorell Desk Chairs