Shop All Chair Mats
Lorell
Low-Pile Carpet ChairmatRectangle
Mfr # LLR82821
Zoro # G3447950
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Clear
- Thickness 0.11 in
- Green Certification or Other Recognition Greenguard Certified
- Features Textured Surface, Scuff Resistant, Slip Resistant, Rolled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR82821
- Zoro # G3447950
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46 in |
Length | 60 in |
Details
Item | Low-Pile Carpet ChairmatRectangle |
Shape | Rectangle |
Color | Clear |
Thickness | 0.11 in |
Green Certification or Other Recognition | Greenguard Certified |
Features | Textured Surface, Scuff Resistant, Slip Resistant, Rolled Edge |
Mat Surface Material | Vinyl |
Application/Usage | Carpeted Floor |
Description
Low-Pile Carpet ChairmatRectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX 5.12 in. Black AM/FM Clock Radio Digital Plug-In (C224B)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6230HB)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- LORELL Lorell Hard Floor Chair Mat (LLR82826)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- LORELL Tempered Glass Chairmat, 36" L x 46" W (82833)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- LORELL Lorell Hard Floor Rectangular Chairmat (LLR82825)
- LORELL Lorell Carpet Chair Mat (LLR69703)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- Lorell Chair Mats