Shop All Bookcases & Bookshelves
Lorell
Lorell Wood Veneer Bookcase
Mfr # LLR89050
Zoro # G3448440
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bookcase
- Number of Shelves 1 (Adjustable); 1 (Fixed)
- Depth 12 in
- Height 30 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR89050
- Zoro # G3448440
- Country of Origin Brazil
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 30 in |
Width | 36 in |
Details
Item | Lorell Wood Veneer Bookcase |
Type | Bookcase |
Number of Shelves | 1 (Adjustable); 1 (Fixed) |
Material | Wood, Veneer |
Assembly | Required |
Shelf Thickness (In.) | 0.8 in |
Finish | Laminate; Cherry |
Description
Lorell Wood Veneer Bookcase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- LAWRENCE FRAMES Polished Silver Plate 5x7 Hinged Double Horizontal - Bead Border Design (11675D)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- LORELL Lorell Wood Veneer Bookcase (LLR60070)
- LORELL Door Kit60" WidthSteelBlack (LLR79175)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97620)
- LORELL Lorell Contemporary Furniture, Laminate (LLR69616)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- LORELL Lorell Walnut Laminate Bookcase (LLR99780)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- Lorell Bookcases & Bookshelves