Shop All Table Bases
Lorell
Lorell Table Base , 49.63" W 28.5" H, Mahogany Tabletop Laminate
Mfr # LLR69151
Zoro # G3447381
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Table Base
- Color Mahogany
- Includes Installation Hardware
- Width 30
- Depth 23.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69151
- Zoro # G3447381
- Country of Origin China
- Category Table Bases
Dimensions
Width | 30 |
Depth | 23.63" |
Height | 28 |
Length | 3 |
Details
Type | Table Base |
Color | Mahogany |
Includes | Installation Hardware |
Item | Lorell Essentials Conference Table Base (Box 2 of 2) |
Assembled/Unassembled | Unassembled |
Frame Color | Mahogany |
Tabletop Color | Mahogany |
Surface Material | Laminate |
Leg Color | Mahogany |
Description
Lorell Table Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- INFINITY INSTRUMENTS Retro Round Green Wall Clock, 15 in. (10940GR-15)
- ORE FURNITURE Ore Furniture 7710 24 in. Traditional Dark Cherry Side End Table (7710)
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- LORELL Cafe Table Base, X-Leg, 42"x42"x30", Metallic Silver (LLR61630)
- LORELL Prominence Conference Table Slim Base Mahogany, Laminated Base (PLB24HMY)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- LORELL Contemporary Collection Adjustable Metal Base (86933)
- LORELL Base, f/42"/48" Dia Top, Box 2/2, 24"x24"x29", Weathered CCL (LLR69589)
- LORELL Base, f/42"/48" Dia Tops, Box 2/2, 24"x24"x29", Espresso (LLR18257)
- Lorell Table Bases