Shop All Task Chairs
Lorell
Lorell® Ratchet Back Mesh Mid-Back Stool - Black
Mfr # 86801
Zoro # G005258878
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style High Back Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 86801
- Zoro # G005258878
- UPC # 35255868013
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Style | High Back Task Chair |
Description
Lorell ratchet back mesh mid-back stool - black mid-back stool offers ratchet back and a comfortable, breathable mesh back. Mesh is made of high-strength elastic nylon. Ergonomically designed mid-back is perfect for the natural curvature of a person's back. Design also features a cushioned fabric seat and chrome footring to heighten your comfort. Included arms adjust in height (32" x 42-1/2") and in width (24" to 26") to suit your needs. Other functions include pneumatic seat-height adjustment from 25" to 35-2/5", 360-degree swivel and back-height adjustment. 25-1/2" diameter, five-star steel base has a polypropylene cap and casters for easy mobility. Seat size is 20" wide x 18-7/10" deep. Back measures 20" wide (at the widest portion) x 19-7/10" high. Weight capacity is 250 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Black (LLR80004)
- LORELL Fabric Task Chair, 18.70", Adjustable Arms, Black (LLR66153)
- LORELL Fabric Task Chair (83111A204)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Blue (LLR80006)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- Lorell Office Chairs