Shop All Power Strips
Lorell
Lorell Power Strip
Mfr # LLR33992
Zoro # G3446733
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Amps 15A
- Voltage 125VAC
- Cord Length 8 ft.
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR33992
- Zoro # G3446733
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft. |
Details
Item | Desktop USB Charger Power Strip |
Number of Outlets | 4 |
Amps | 15A |
Voltage | 125VAC |
Max. Amps | 15 A |
Mounting Style | Desk |
Housing Material | ABS Plastic |
Hz | 60 Hz |
Standards | UL Listed Certification |
Material | ABS Plastic |
Frequency | 60 Hz |
Description
Lorell Power Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4)
- GROTE Rock/Swtch, 3 Term On/Off, Green, 25A, 12V (82-0304)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- TRIPP LITE Surge Protector, 7-Outlet, 12' Cord, Black (TRPTLP712B)
- LEVITON POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 120V1PH 12A (P1040-10S)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, connector, power distribution, 150A to 600A, qty 3 (PDC5DG20L3)
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- Lorell Power Strips