Shop All Training & Computer Tables
Lorell
Lorell Hospitality Training Table Base, 42 X 42 X 27.5
Mfr # LLR61697
Zoro # G3448142
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Length 42
- Height 27.5
- Frame Color Black
- Leg Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR61697
- Zoro # G3448142
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 27.5 |
Details
Item | Lorell Hospitality Training Table Base |
Frame Color | Black |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Lorell Training Room Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- SAUDER Harvey Park Night Stand Gw (420944)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- LORELL Table, Training, 48""Silver/Wh (LLR60745)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- LORELL Lorell Training Table Metal Connector, 7.87 X 7.09 X 1.58 (LLR60723)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Maple (MKFT6024PL)
- Lorell Office & School Tables