Shop All Training & Computer Tables
Lorell
Lorell Hospitality Training Table Base, 32 X 32 X 27.5
Mfr # LLR61696
Zoro # G3448118
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32
- Length 32
- Height 27.5
- Frame Color Black
- Leg Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR61696
- Zoro # G3448118
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 32 |
Length | 32 |
Height | 27.5 |
Details
Item | Lorell Hospitality Training Table Base |
Frame Color | Black |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Lorell Training Room Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- TRIPP LITE STATION, CHARGING, 7 PORT (TRPU280007CQCST)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- LORELL Lorell Training Table Metal Connector, 7.87 X 7.09 X 1.58 (LLR60723)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- LORELL 63 x 23 in. Mobile Folding Training Table - Weathered Charcoal (LLR60736)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- Lorell Training & Computer Tables