Shop All Breakroom & Cafeteria Tables
Lorell
Lorell Essentials Table Base, 31.5 W, 35 L, 3.9 H, Wood Top, Cherry
Mfr # LLR69436
Zoro # G3461040
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5
- Length 35
- Height 3.9
- Tabletop Material Wood
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69436
- Zoro # G3461040
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 31.5 |
Length | 35 |
Height | 3.9 |
Depth | 48" |
Details
Item | Lorell Essentials Table Base |
Tabletop Material | Wood |
Tabletop Color | Cherry |
Frame Color | Cherry |
Frame Material | Laminate |
Leg Color | Cherry |
Assembled/Unassembled | Unassembled |
Color | Cherry |
Material | Polyvinyl Chloride Edge |
Type | Table Base |
Surface Material | Wood |
Description
Table Base24 In.X48 In.X29 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- LORELL Rectangle Lorell Guest Area Cantilever Table, 9.9 W, 17.4 L, 26.5 H, Laminate Top, Walnut (86928)
- LORELL Rectangle Lorell Height-adjustable 48" Rectangular Table, 23.62 W, 48 L, 33.62 H, Laminate Top (69581)
- LORELL Trapezoid Lorell Height-adjustable Trapezoid Table, 23.62 W, 48 L, 33.62 H, Laminate Top, Grey (69583)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TKB4242PL44BK)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636CH)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 48 W, 48 L, 29 H, Mahogany (TKB4848MH47BY)
- Lorell Breakroom & Cafeteria Tables