Shop All Bookcases & Bookshelves
Lorell
Lorell Contemporary Furniture, Laminate
Mfr # LLR69956
Zoro # G3441949
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door
- Series Essentials
- Color Walnut
- Includes Door, Hinges, Mounting Hardware
- Material Wood, Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69956
- Zoro # G3441949
- Country of Origin China
- Category Bookcases & Bookshelves
Details
Item | Lorell Contemporary Furniture,Laminate |
Type | Door |
Series | Essentials |
Color | Walnut |
Includes | Door, Hinges, Mounting Hardware |
Material | Wood, Polyvinyl Chloride (PVC) |
Assembly | Required |
Shelf Thickness (In.) | 708.7 mil |
Finish | Walnut |
Compatibile With | Lorell Essentials Wall-Mount Hutch 35-3/8 in Wide |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Spring Kit Door (884992)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- LORELL Door Kit60" WidthSteelBlack (LLR79175)
- LORELL Walnut File Storage Cabinet Credenza (16232)
- LORELL Lorell Contemporary Furniture, Laminate (LLR69616)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97620)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- LORELL Lorell Cherry Laminate Bookcase (LLR99782)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- Lorell Bookcases & Bookshelves