Shop All File Holders
Lorell
Lorell Contemporary Furniture, Laminate
Mfr # LLR69617
Zoro # G3442953
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Book Rack
- Color Walnut
- Length 30.7 in
- Width 29.5 in
- Height 23.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR69617
- Zoro # G3442953
- Country of Origin China
- Category File Holders
Dimensions
Length | 30.7 in |
Width | 29.5 in |
Height | 23.6 in |
Details
Item | Lorell Contemporary Furniture,Laminate |
Type | Book Rack |
Color | Walnut |
Material | Laminate, Polyvinyl Chloride (PVC) |
Application | Book |
Features | Pre-drilled Holes, Adjustable |
Series | Essentials |
Assembly Required | Yes |
Placement | Floor |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- SMEAD Expanding Wallet 8-1/2 x 11", Water Resist, Redrope (71165)
- VAULTZ File Storage Box, Black (IDEVZ01008)
- LEARNING RESOURCES Platform Scale, 5 Kilogram/11 Pound Capacity (2345)
- LORELL Office Drawer Transitional Pulls, Blk, PK2 (LLR34345)
- LORELL SliderVinylGray, PK4 (LLR49326)
- LORELL Single Stacking Letter TrayDesktop (LLR80654)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- SAFCO Organizer, 24 Section, Letter, Gray (9211GRR)
- SAFCO Letter Tray/File Holder, 5, Comp (3256BL)
- SAFCO Roll File, Mobile, 50 Compartment (3083)
- Lorell File Holders