Shop All Bookcases & Bookshelves
This Product is Discontinued
Lorell
Lorell Contemporary Furniture, Laminate, Height: 37" (Discontinued)
Mfr # LLR34380
Zoro # G3441757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Cherry
- Depth 15"
- Height 37"
- Width 36"
- Finish Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR34380
- Zoro # G3441757
- Country of Origin Unknown
- Category Bookcases & Bookshelves
Dimensions
Depth | 15" |
Height | 37" |
Width | 36" |
Details
Item | Lorell Contemporary Furniture,Laminate |
Color | Cherry |
Finish | Laminate |
Description
Lorell Contemporary Furniture,Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.