Shop All Conference Room Tables
Lorell
Lorell 8' Conference Tabletop Table Base, 50.8 X 31.1 X 3.9
Mfr # LLR69995
Zoro # G3445771
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 50.8
- Length 31.1
- Height 3.9
- Frame Color Walnut
- Leg Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69995
- Zoro # G3445771
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 50.8 |
Length | 31.1 |
Height | 3.9 |
Details
Item | Lorell 8' Conference Tabletop Table Base |
Frame Color | Walnut |
Leg Color | Walnut |
Assembled/Unassembled | Unassembled |
Description
Lorell Meeting Conference Room Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- MITYLITE Upholstered Folding Chair, Vinyl Seat, Black (FLEXONE FX)
- LORELL Lorell® 72" Rectangular Conference Table - Mahogany - Chateau Series (34340)
- SKUTCHI DESIGNS Boat Shaped 10 Person Conference Room Table, 46" X 10 ft X 29", Maple (HAR-BOT-46X119-DOU-XD08)
- SKUTCHI DESIGNS 2 Person Conference Table, Metal Post Legs, Small Square Conference Table, 34in., Maple (HAR-SQ-34-POST-XD08)
- MAYLINE Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, Mahogany (CTC84MAH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236ES)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- Lorell Conference Room Tables