Shop All Task Lighting
Lorell
LED Task Lighting Starter Kit, PK3
Mfr # 82020
Zoro # G2820597
product price: $64.59
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Arm Length 60"
- Special Features Task lighting starter kit features three 20" LED light bars, a power supply, daisy chain and clip connectors to provide a simple way to add lighting to any area. LED light bars with 1,350 lumens provide excellent lighting for up to three work areas. Clip connectors allow you to spread the lights out or create a 60" light bar. Included mounting hardware allows convenient installation in areas without a sufficient lighting source.
- Light Output 1350 lm
- Standards UL Listed Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 82020
- Zoro # G2820597
- UPC # 35255820202
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 60" |
Height | 1" |
Details
Item | Multi-purpose Light |
Lamp Type | LED |
Special Features | Task lighting starter kit features three 20" LED light bars, a power supply, daisy chain and clip connectors to provide a simple way to add lighting to any area. LED light bars with 1,350 lumens provide excellent lighting for up to three work areas. Clip connectors allow you to spread the lights out or create a 60" light bar. Included mounting hardware allows convenient installation in areas without a sufficient lighting source. |
Light Output | 1350 lm |
Standards | UL Listed Certification |
Description
Lorell LED Task Lighting Starter Kit, PK3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 18W, S11 Miniature Incandescent Bulb (18S11/1S)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- FEIT ELECTRIC Electric 15 W T8 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T8/CW/RP)
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- LORELL Under Cabinet Task Light, 13 W Led Bulb (LLR13205)
- LORELL Smd Led Task Light8Watt (LLR13202)
- LORELL Lamp, Floor, Led, Linenshade (99967)
- STALWART Stalwart 75-WL2019 550 lumen CREE LED Magnetic Lamp Work Light with Two Magnet Bases & Flexible Gooseneck (75-WL2019)
- SAFCO LED Desk Lamp, w/USB/Dimmer, Black (1001BL)
- Lorell Task Lighting