Shop All Executive Chairs
Lorell
Leather Executive Chair, Padded Arms, Black
Mfr # LLR85036
Zoro # G3444073
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Seat Material Leather
- Seat Color Black
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR85036
- Zoro # G3444073
- Country of Origin Taiwan, Province of China
- Category Executive Chairs
Dimensions
Overall Height | 44.1" |
Details
Office Chair Style | Executive Chair |
Arm Style | Padded Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Mesh Back |
Caster Type | 5-Star Base |
Frame Material | Aluminum |
Item | Lorell Executive Desk Chair |
Color | Black |
Material | Leather |
Weight Capacity | 250 lb. |
Adjustable | Swivel |
Style | Executive Desk Chair |
Description
Lorell Executive Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- LORELL CHAIR, EXECUTIVE, SOFT (LLR03206)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7277)
- Lorell Executive Chairs