Shop All Executive Chairs
Lorell
Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome
Mfr # LLR59502
Zoro # G3444137
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Seat Material Leather
- Seat Height Range 19" to 21-3/4"
- Backrest Cushioned Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR59502
- Zoro # G3444137
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 19" to 21-3/4" |
Overall Height | 47" |
Details
Office Chair Style | Executive Chair |
Arm Style | Padded Arms |
Seat Material | Leather |
Backrest | Cushioned Back |
Caster Type | Dual Wheel |
Frame Material | Aluminum |
Weight Capacity | 275 lb. |
Series | Lorell Modern Chair |
Item | Lorell Executive Desk Chair |
Color | White, Chrome |
Material | Leather, Metal |
Adjustable | Swivel |
Style | Executive Desk Chair |
Description
Lorell Executive Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Vinyl (493N73)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- LORELL Mesh Executive Chair, Fixed Arms, Black (LLR84868)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- LORELL Mesh Executive Chair (62000)
- LORELL Leather Executive Chair, 18-1/4" to 21-1/4", Padded Arms (LLR66922)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- Lorell Executive Chairs