Shop All Executive Chairs
Lorell
Leather Executive Chair, 18-1/4" to 21-1/4", Padded Arms
Mfr # LLR66922
Zoro # G3444170
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Seat Material Leather
- Seat Height Range 18-1/4" to 21-1/4"
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR66922
- Zoro # G3444170
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18-1/4" to 21-1/4" |
Overall Height | 48-1/2" |
Details
Office Chair Style | Executive Chair |
Arm Style | Padded Arms |
Seat Material | Leather |
Caster Type | Dual Wheel |
Frame Material | Aluminum |
Item | Lorell Executive Desk Chair |
Weight Capacity | 275 lb. |
Material | Leather, Metal |
Color | Black, Chrome |
Adjustable | Swivel |
Style | Executive Desk Chair |
Description
Lorell Executive Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 48.00" W X 29.50" H, Mahogany (SGLHDPL104MH)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- MARTHA STEWART 19.75 in. D X 47.25 in. W X White/Polished Brass, Engineered Wood, Steel (ZG-ZP-028-WH-GLD-MS)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- LORELL Mesh Executive Chair, Fixed Arms, Black (LLR84868)
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- LORELL 28.5 in. High Back Chair FrameBlack (LLR86210)
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR85560)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- Lorell Executive Chairs