Shop All Executive Chairs
Lorell
Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black
Mfr # LLR59497
Zoro # G3443741
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18-1/2" to 22-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR59497
- Zoro # G3443741
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18-1/2" to 22-1/4" |
Overall Height | 45-1/2" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Black |
Back Color | Black |
Backrest | Back Tilt |
Caster Type | Dual Wheel |
Item | Lorell Executive Desk Chair |
Color | Black |
Frame Material | Nylon |
Material | PVC, Bonded Leather |
Weight Capacity | 250 lb. |
Adjustable | Swivel |
Style | Executive Desk Chair |
Description
Lorell Executive Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- LORELL Leather Executive Chair, 19-24/49" to 22-5/21", Padded Arms, Black (LLR69516)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- LORELL Multifunctional Mesh High Back Executive Chair Black (LLR62000)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- BOSS Leather Executive Chair, Padded Arms (B992-BK)
- Lorell Office Chairs