Shop All Clocks
Lorell
Lcd Wall/Alarm ClockDigital
Mfr # LLR60998
Zoro # G3440381
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Wall/Alarm Clock |
Display Type | LCD |
Color | Black, Silver |
Description
Lcd Wall/Alarm ClockDigital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Seal, Electric Heater Flange (109985)
- BAXTON STUDIO Sandrine Beige Upholstered Walnut Brown Finished Wood Ottoman (148-8224)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- LORELL Round Profile Wall ClockQuartz9" (LLR60987)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- LORELL 12" Quiet Wall Clock, Black (61011)
- LORELL 12 in. Quiet Wall Clock - Black (LO465700)
- LORELL Lorell® 13-1/4" Round Quartz Wall Clock, Plastic Case, Black (60989)
- LORELL 12-1/2" Slimline Wall Clock, Analog, Quartz (61008)
- DPI Dual Alarm Wake-up Clock Radio (C222B)
- Lorell Clocks