Shop All Sign Holders
Lorell
Lbase Slanted Sign Holder Stand, No Color
Mfr # LLR49208
Zoro # G207203614
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Type Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR49208
- Zoro # G207203614
- Country of Origin China
- Category Sign Holders
Details
Item | L-base Slanted Sign Holder Stand |
Material | Acrylic |
Color | Clear |
Type | Sign Holder |
Description
Use this versatile sign holder for more than freestanding sign display Display images, calendars and any other document Clear, 16mm acrylic allows easy viewing Slanted Sign Holder stands on its own using its Lshaped base Back lifts for easy insertion of lettersize messages
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8M)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- QUARTET Pedestal Sign, 14"x11", Black (3655)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- BRADY Evacuation Map Holder, Glow, 11 x 11-1/2 (102851)
- NUDELL Stand-Up Sign Holder, 5"x7", Plastic, Clear (NUD38018Z)
- MONTOUR LINE Sign 14 x 22 in. H Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-1422-H-PB-PLSWAIT)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN2-B Classic Banner Stands 24 in. Classic Banner Stand- Silver (BN2-B)
- Lorell Signs