Shop All File Cabinets
Lorell
Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal
Mfr # LLR60565
Zoro # G3440278
product price: $23.49
/pk 4, $5.87/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- File Size Letter/Legal
- Type File Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60565
- Zoro # G3440278
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Details
Color | Black |
Type | File Rail |
Item | Lateral File Front-To-Back Rail Kit,PK4 |
Description
Lateral File Front-To-Back Rail Kit,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- LORELL Lorell 3-Drawer Mobile File Pedestal, LLR49521, 15"W x 19-7/8"D x 27-3/4"H, Black (LLR49521)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- LORELL 15-1/2" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69398)
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H792.L.S)
- Lorell File Cabinets