Shop All Desk Chairs
Lorell
High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black
Mfr # 83109
Zoro # G2758026
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Base Material Nylon
- Color Black
- Lumbar Support Yes
- Assembly Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 83109
- Zoro # G2758026
- UPC # 35255831093
- Country of Origin United States
- Category Desk Chairs
Dimensions
Depth | 25" |
Width | 26.3" |
Height | 47" |
Details
Seat Material | Fabric |
Base Material | Nylon |
Color | Black |
Lumbar Support | Yes |
Assembly | Assembly Required |
Weight Capacity | 250 lb |
Green Certification or Other Recognition | GREENGUARD |
Features | Contemporary Style, Reclined, Synchro Tilt, Seat Slider, Resilient, Lockable, Reinforced, Comfortable, Mesh Back |
Standards | ANSI/BIFMA |
Type | Task Chair |
Series | Justice |
Recycled Content | 0.2 |
Style | High Back Chair |
Description
Lorell High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- HONEY-CAN-DO Shelf Organizer, 6inLx14-7/8inWx26inH (KCH-04370)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- LORELL Student Training Chair (69585)
- LORELL Managerial Chair, Fabric, 16-3/4" to 20.88" Height, Flip-Up Arms, Black (LLR59519)
- LORELL High Back Mesh Chair w/ Headrest (81998)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- LORELL Managerial Chair, Mesh, Adjustable Arms, Black (LLR40203)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- Lorell Office Chairs