Shop All Desk Chairs
Lorell
High Back Chair Frame Black
Mfr # 86212
Zoro # G2754316
original price:
$218.99
5% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Assembled/Unassembled Unassembled
- Overall Length 28.5 in
- Series 86200
- Width 28.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 86212
- Zoro # G2754316
- UPC # 35255862127
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Length | 28.5 in |
Width | 28.5 in |
Height | 45 in |
Details
Color | Black |
Item | High Back Chair Frame |
Assembled/Unassembled | Unassembled |
Series | 86200 |
Features | Ergonomic Design, Comfortable, Adjustable Arms, Tilt Tension, Mesh Back, Seat Height Adjustment |
Type | Chair Frame |
Style | High Back Chair |
Description
Lorell High Back Chair Frame Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-P-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- LORELL Lorell® Checkerboard Design High-Back Mesh Chair - Black (85560)
- LORELL Managerial Chair, Fabric, 18" to 21.66" Height, Adjustable Arms, Black (LLR86802)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59532)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- Lorell Seating