Shop All Desks
Lorell
Height-adjustable Mobile Desk
Mfr # LLR84837
Zoro # G904846848
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Use this with convenient holders to move, stand and sit for a healthier workday. The gas-spring mechanism on the metal post raises the desktop up to 43-5/8" standing and lowers it to 30" for sitting. Squeeze lever to adjust height smoothly. High-performance, Weathered Charcoal laminate top is scratch-resistant for a lasting worksurface. Desktop is equipped with a built-in cup holder and tablet holder with three cable holes. You can roll your desktop where you need it and sit or stand in offices or meeting rooms. Four easy-rolling casters swivel to overcome corners and busy hallways. Two of the casters lock for stability while you work. Simply flip lock down to engage the brake. Metal base is powder-coated for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- LORELL Lorell® Rectangular Desk Shell - 48"W x 30"D x 29-1/2" - Cherry - Essentials Series (LLR69903)
- LORELL White, Plastic (33996)
- LORELL 24" D, 48" W, 29-1/2" H, Walnut, 3mm PVC (Edge), Metal (LLR34390)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- LORELL SOHO Table Desk Finish: Charcoal, Powder Coated Base (97618)
- SAUDER Cannery Bridge Small Credenza Sm , Three drawers with full extension slides (431315)
- Lorell Desks