Shop All Waiting Room & Guest Chairs
Lorell
Guest Chair, Fixed, FabricSeat
Mfr # 68559
Zoro # G2753485
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Fabric
- Back Color Gray
- Back Material Fabric
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 68559
- Zoro # G2753485
- UPC # 35255685597
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Depth | 25.6" |
Height | 33.3" |
Back Height | 15.75" |
Width | 24" |
Seat Width | 20.88" |
Back Width | 20.88" |
Seat Depth | 17.38" |
Seat Height Max. | 17.38" |
Description
Lorell Gray Flannel Fabric Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAST WEST FURNITURE East West Furniture DNP-23-K Denton King Size Platform Bed Frame with 4 Solid Wood Legs & 2 Extra Center Legs - Oak (DNP-23-K)
- SAFCO 22 in D, 29 1/2 in W, 45 in H, Gray, Steel/Compressed Wood (1923GR)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- WARMIES Tawny Slippers Black/Brown (FW-SLI-5)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- LORELL BlackGuest Chair, MeshSeat (LLR23100)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- LORELL BlackGuest Chair, 26.6"L33.3"H, Fixed, Bonded LeatherSeat (LLR20026)
- LORELL Lorell® Bonded Leather Guest Chair - Black (68252)
- LORELL CHAIR, BARIATRIC (LLR66997)
- LESRO Siena Lounge Reception Guest Chair, Black, RF Serene Upholstery (SN1101)
- Lorell Seating