Shop All Waiting Room & Guest Chairs
Lorell
Guest Chair, 27.3"L35"H, LeatherSeat
Mfr # LLR84587
Zoro # G3424117
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height 35"
- Overall Depth 27.3"
- Back Material Leather
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR84587
- Zoro # G3424117
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 27.3" |
Width | 26-1/2" |
Height | 35" |
Depth | 27.3" |
Details
Item | Guest Chair |
Seat Material | Leather |
Back Material | Leather |
Frame Material | Metal |
Backrest | Upholstered, Padded Back |
Color | Black |
Frame Color | Powder Coated |
Shape | Sled |
Weight Capacity | 500 lb. |
Assembly | Assembled |
Standards | ANSI/BIFMA |
Office Chair Style | Guest Chair |
Features | Upholstered Back, Padded Back, Sturdy, Comfortable |
Material | Seat, Back: Leather, Plywood; Arm: Plastic |
Style | Big and Tall Chair |
Application/Usage | Waiting Room |
Arm Color | Black |
Base Shape | Sled |
Description
Big/Tall Leather Guest Chair,Sled Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9430)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- ELECTROLUX Dispenser Funnel Guide (2180224)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- LORELL Guest Chair, 23.8"L35-1/2"H, LeatherSeat, ModernSeries (LLR59504)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- LORELL CHAIR, GUEST, WOOD, BLK (LLR68556)
- LORELL Lorell® Bonded Leather Guest Chair - Black (68252)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- Lorell Office Chairs