Shop All Waiting Room & Guest Chairs
Lorell
Guest Chair, 23.8"L35-1/2"H, Padded, LeatherSeat, ModernSeries
Mfr # LLR59539
Zoro # G3444800
product price: $476.99
/pk 2, $238.50/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Material Leather
- Overall Height 35-1/2"
- Overall Depth 23.8"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR59539
- Zoro # G3444800
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35-1/2" |
Overall Depth | 23.8" |
Height | 35.5" |
Width | 23-1/2" |
Depth | 23.8" |
Details
Item | Guest Chair |
Arm Style | Padded |
Seat Material | Leather |
Back Material | Leather |
Backrest | Mid Back |
Color | Black; Arm: Chrome; Base: Aluminum |
Series | Modern |
Shape | Cantilever Sled |
Weight Capacity | 275 lb. |
Assembly | Assembled |
Features | Padded Armrest |
Office Chair Style | Guest Chair |
Base Material | Aluminum |
Material | Bonded Leather |
Style | Guest Chair |
Description
Lorell Guest Chair,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Beige Fabric Church Chair (4-FD-CH0221-4-CV-BGE1-GG)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- LORELL Guest Chair, 23.8"L35-1/2"H, LeatherSeat, ModernSeries (LLR59504)
- LORELL Reception Side Guest Chair, 23.5"L33"H, MeshSeat (LLR69506)
- LORELL CHAIR, BARIATRIC (LLR66997)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- Lorell Waiting Room & Guest Chairs