Shop All Waiting Room & Guest Chairs
Lorell
Guest Chair, 23.8"L35-1/2"H, LeatherSeat, ModernSeries
Mfr # LLR59504
Zoro # G3444627
product price: $476.99
/pk 2, $238.50/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height 35-1/2"
- Overall Depth 23.8"
- Back Material Leather
- Backrest Mid Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR59504
- Zoro # G3444627
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35-1/2" |
Overall Depth | 23.8" |
Width | 23-1/2" |
Height | 35.5" |
Depth | 23.8" |
Details
Item | Guest Chair |
Seat Material | Leather |
Back Material | Leather |
Backrest | Mid Back |
Color | White; Arm: Chrome; Base: Polished Aluminum |
Series | Modern |
Features | Cushioned Back |
Base Color | Polished Aluminum |
Assembly | Assembled |
Office Chair Style | Guest Chair |
Weight Capacity | 275 lb. |
Shape | Cantilever |
Material | Bonded Leather |
Style | Guest Chair |
Description
Lorell Guest Chair,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade 10 Pocket Magazine Rack BlackMahogany & Light Oak (MR48-10BH)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- LORELL BlackGuest Chair, 26.1"L35"H, Fixed, LeatherSeat (LLR20019)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- LORELL CHAIR, GUEST, WOOD, BLK (LLR68556)
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- Lorell Waiting Room & Guest Chairs