Shop All Waiting Room & Guest Chairs
Lorell
Guest Chair, 23-1/2"L32.8"H, Waterfall, LeatherSeat
Mfr # LLR60462
Zoro # G3444563
original price:
$220.99
6% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Waterfall
- Seat Material Leather
- Overall Height 32.8"
- Overall Depth 23-1/2"
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60462
- Zoro # G3444563
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32.8" |
Overall Depth | 23-1/2" |
Width | 24" |
Details
Item | Guest Chair |
Arm Style | Waterfall |
Seat Material | Leather |
Back Material | Mesh |
Backrest | Mesh Back |
Color | Black |
Weight Capacity | 275 lb. |
Office Chair Style | Guest Chair |
Material | Faux Leather |
Style | Guest Chair |
Description
Lorell Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- LORELL Lorell Mesh-Back Guest Chair, LLR84374, Black, Set of 2 (LLR84374)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- LORELL Reception Side Guest Chair, 23.5"L33"H, MeshSeat (LLR69506)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- LORELL BlackGuest Chair, 20"L32"H, Integrated, MeshSeat (LLR85566)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- Lorell Office Chairs