Shop All Utility Stools
Lorell
Gray Flannel Mid-Century Modern Guest Stool, PK2
Mfr # 68561
Zoro # G2753817
product price: $466.99
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 42.5 in
- Standards ANSI/BIFMA
- Type Sitting Stool
- Application Guest Room
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 68561
- Zoro # G2753817
- UPC # 35255685610
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 42.5 in |
Overall Width | 22 in |
Overall Depth | 22.3 in |
Details
Color | Gray |
Standards | ANSI/BIFMA |
Type | Sitting Stool |
Application | Guest Room |
Features | Comfortable, Cushioned Back, Adjustable Glide, Upholstered Arm; Armrest |
Base Style | Four-legged |
Item | Gray Flannel Mid-Century Modern Guest Stool |
Base Material | Beechwood |
Assembled/Unassembled | Unassembled |
Style | Guest Stool |
Number of Legs | 4 |
Arm Material | Fabric |
Chair/Seat Type | Guest Chair |
Description
Lorell Gray Flannel Mid-Century Modern Guest Stool, PK2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- HOMELEGANCE Allura Bedroom Chest, Silver Grey (1916-9)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- AYC GROUP Dayton Pedicure Stool, Black (LGR-PDSTL-10312-BLK)
- ALERA Alera Sit-Stand Perch Stool - Black with Black Base - AdaptivErgo Series (AE35PSBK)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, 25 - 29H Seat, Black (240146)
- TRENDLER 3 degree Tilt 7 in. Metal Stool Swivel (40.712.3)
- Lorell Utility Stools