Shop All File Cabinets
Lorell
File, Lateral, 5 Drw, 42", Py, Putty, Letter/Legal
Mfr # 60432
Zoro # G7488999
product price: $804.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Color Putty
- File Size Letter/Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 60432
- Zoro # G7488999
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Details
Color | Putty |
Item | File,Lateral,5 Drw,42",Py |
Description
File,Lateral,5 Drw,42 In.,Py
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- LORELL 15-1/2" W 2 Drawer Lorell Contemporary Furniture, Laminate, Mahogany (Cabinet), Silver (Handle) (LLR69605)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- Lorell File Cabinets