Shop All Executive Chairs
Lorell
Fabric Executive Chair, Open Loop Arms, Black
Mfr # LLR84552
Zoro # G3444511
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Open Loop Arms
- Seat Material Fabric
- Seat Color Black
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR84552
- Zoro # G3444511
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 38-1/2" |
Details
Office Chair Style | Executive Chair |
Arm Style | Open Loop Arms |
Seat Material | Fabric |
Seat Color | Black |
Back Material | Fabric |
Back Color | Black |
Backrest | Padded Back |
Caster Type | Dual Wheel |
Weight Capacity | 275 lb. |
Color | Black |
Frame Material | Nylon |
Item | Lorell Executive Fabric Mid-Back Chairs |
Material | Fabric |
Style | Mid Back Executive Chair |
Description
Lorell Executive Fabric Mid-Back Chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- FLASH FURNITURE Round Laminate Table Top, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-BLKTB-TR24-GG)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- LORELL 28.5 in. High Back Chair FrameBlack (LLR86210)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- LORELL Leather Executive Chair, 19-24/49" to 22-5/21", Padded Arms, Black (LLR69516)
- LORELL Leather Executive Chair, 18-1/4" to 21-1/4", Padded Arms (LLR66922)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7272)
- Lorell Executive Chairs